Brady PS-187-150-WT PermaSleeve® Wire Marker Sleeve, Heat-Shrink Polyolefin | Graybar Store
     
Brady - PermaSleeve® Wire Marker Sleeve, Heat-Shrink Polyolefin - PS-187-150-WT
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® Wire Marker Sleeve, Heat-Shrink Polyolefin

    Manufacturer: Brady
    Manufacturer #: PS-187-150-WT
    SKU: 96011737
    $1,630.79
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width (mm):1.5 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PS-187-150-WT
    • Color White
    • UNSPSC 55121612
    • Height 0.335 in
    • Width (mm) 1.5 in
    • For Use With BradyPrinter i7100;BRADY IP® Series Label Printer;BRADYPRINTER PR Plus Series Label Printer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
    3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification.Fade-resistant and smudge-proof for superior aesthetic appearance.Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C).Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202; RoHS Compliant; and UL Recognized.