Cooper Lighting (Eaton) PRVS-A40-UNV-T4 LED Parking Lot Lights, LED, 120/277V, Bronze, 4000K, Type IV, 15100 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - LED Parking Lot Lights, LED, 120/277V, Bronze, 4000K, Type IV, 15100 lm Lumens - PRVS-A40-UNV-T4
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V, Bronze, 4000K, Type IV, 15100 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PRVS-A40-UNV-T4
    SKU: 25817217
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Bronze
    Color Temperature (Kelvin):4000
    Light Distribution:Type IV
    Lumens:15100
    Alternate Manufacturer Part No.:12605200
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PRVS-A40-UNV-T4
    • Color Bronze
    • UNSPSC 39111612
    • Alternate Manufacturer Part No. 12605200
    • Color Temperature (Kelvin) 4000
    Product Overview:
    PRV Prevail LED
    Low profile, die-cast aluminum housing;Type II, III, IV, V distributions;4 lumen packages, up to 18,900 lumens;Low profile, die-cast aluminum housing;Replaces up to 450W equivalent metal halide;120-277V 50/60Hz, 347V 60Hz or 480V 60Hz;0-10V dimming standard;Integrated Sensor - On/Off and Bi-level dimming and occupancy;Versatile Mount Arm - multiple drill patterns, round and square poles