Cooper Lighting (Eaton) PRVS-A25-UNV-T4 Prevail Area Light, LED, 120/277V, Standard Mounting Arm, 10200 Lumens, Bronze, Type IV Distribution | Graybar Store
     
Cooper Lighting (Eaton) - Prevail Area Light, LED, 120/277V, Standard Mounting Arm, 10200 Lumens, Bronze, Type IV Distribution - PRVS-A25-UNV-T4
+ / - Hover over image to Zoom
Other Views

    Prevail Area Light, LED, 120/277V, Standard Mounting Arm, 10200 Lumens, Bronze, Type IV Distribution

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PRVS-A25-UNV-T4
    SKU: 25817219
    $495.21
    Checking Pricing
         
    Color:Bronze
    Voltage Rating:120/277V
    Alternate Manufacturer Part No.:12605048
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PRVS-A25-UNV-T4
    • Color Bronze
    • UNSPSC 39111612
    • Alternate Manufacturer Part No. 12605048
    Product Overview:
    Prevail LED Area/Site, 87W, 10,200 lumens, T4, 4000K, 120-277V, Standard Mounting Arm, Bronze, Type 4