Robroy PRUNY605 Plasti-Bond UNF unions, 2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Robroy - Plasti-Bond UNF unions, 2 in. - PRUNY605
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond UNF unions, 2 in.

    Manufacturer: Robroy
    Manufacturer #: PRUNY605
    SKU: 88226211
    $249.78
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRUNY605
    • UNSPSC 39131700
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond UNF unions are used to connect conduit to conduit or to allow for future changes to the conduit system. Female threads are provided at each end. Plasti-Bond UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female.