Festo 546799 Proximity Sensor, for T-Slot, Cable 3-Core, Normally Closed Contact, 7.5m L | Graybar Store
     
Festo - Proximity Sensor, for T-Slot, Cable 3-Core, Normally Closed Contact, 7.5m L - 546799
+ / - Hover over image to Zoom
Other Views

    Proximity Sensor, for T-Slot, Cable 3-Core, Normally Closed Contact, 7.5m L

    Manufacturer: Festo
    Manufacturer #: 546799
    SKU: 25745202
    $44.77
    Checking Pricing
         
    Voltage Rating:5 to 30 V
    Temp. Rating:-40 to 70 °C
    Connections:Cable; Core
    Length:7.5 m
    Contact Operation:1NC
    Use With:Magnetic Reed; T-Slot
    Material:Thermoplastic Polyurethane Elastomer (PUR)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 546799
    • Connections Cable; Core
    • Contact Operation 1NC
    • Length 7.5 m
    • Temp. Rating -40 to 70 °C
    • Material Thermoplastic Polyurethane Elastomer (PUR)
    • Use With Magnetic Reed; T-Slot
    • Voltage Rating 5 to 30 V
    • ECCN EAR99
    • Country of Origin BG - Bulgaria
    Product Overview:
    Proximity Sensor, Connections: Cable; Core, Thermoplastic Polyurethane Elastomer (PUR), Temp. Rating: -40 to 70 â°C, Voltage Rating: 5 to 30 V