Paxton-Access 355-110-US PROXIMITY KP50 KEYPAD | Graybar Store
     
Paxton-Access - PROXIMITY KP50 KEYPAD - 355-110-US
+ / - Hover over image to Zoom
Other Views

    PROXIMITY KP50 KEYPAD

    Manufacturer: Paxton-Access
    Manufacturer #: 355-110-US
    SKU: 25407961
    $229.46
    Checking Pricing
         
    Additional Features:Keypad and Proximity Reader All in One; Read Range up to 100 mm with Proximity Cards; Use with Switch2 or Net2
    Dimensions:50 W x 15 D x 100 H mm
    Voltage (Volts):14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 355-110-US
    • Dimensions 50 W x 15 D x 100 H mm
    • Voltage (Volts) 14
    • UNSPSC 39121801
    • Additional Features Keypad and Proximity Reader All in One; Read Range up to 100 mm with Proximity Cards; Use with Switch2 or Net2
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    Proximity Keypad, Dimensions: 50 W x 15 D x 100 H mm, Voltage (Volts): 14 V DC