Salisbury ILPG5S/12 Protector Gloves Protection of Rubber Insulating Gloves, Size 12 | Graybar Store
     
Salisbury - Protector Gloves Protection of Rubber Insulating Gloves, Size 12 - ILPG5S/12
+ / - Hover over image to Zoom
Other Views

    Protector Gloves Protection of Rubber Insulating Gloves, Size 12

    Manufacturer: Salisbury
    Manufacturer #: ILPG5S/12
    SKU: 25309910
    $27.27
    Checking Pricing
         
    Color:Green (Palm); Orange (Back)
    Glove Material Type:Goat Skin Leather with Vinyl Cuff
    Glove Type:Protector Glove
    Size:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILPG5S/12
    • Color Green (Palm); Orange (Back)
    • Size 12
    • Application leather protector goat skin to protect rubber glove
    • Glove Material Type Goat Skin Leather with Vinyl Cuff
    • Glove Type Protector Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Protector Gloves, Glove Type: Protector, Size: 12, Green (Palm); Orange (Back), Glove Material Type: Leather; Vinyl