Salisbury ILPG5S/11 Protector Gloves Protection of Rubber Insulating Gloves, Size 11 | Graybar Store
     
Salisbury - Protector Gloves Protection of Rubber Insulating Gloves, Size 11 - ILPG5S/11
+ / - Hover over image to Zoom
Other Views

    Protector Gloves Protection of Rubber Insulating Gloves, Size 11

    Manufacturer: Salisbury
    Manufacturer #: ILPG5S/11
    SKU: 25309909
    $24.67
    Checking Pricing
         
    Color:Green (Palm); Orange (Back)
    Glove Material Type:goat skin leather, vinyl cuff
    Glove Type:Protector
    Size:11
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILPG5S/11
    • Color Green (Palm); Orange (Back)
    • Size 11
    • Application leather protector goat skin to protect rubber glove
    • Glove Material Type goat skin leather, vinyl cuff
    • Glove Type Protector
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Protector Gloves, Glove Type: Protector, Size: 11, Green (Palm); Orange (Back), Glove Material Type: Leather; Vinyl