ITW Linx RM12-CAT6-LAN Protector | Graybar Store
ITW Linx - Protector - RM12-CAT6-LAN
+ / - Hover over image to Zoom
Other Views

    Protector

    Manufacturer: ITW Linx
    Manufacturer #: RM12-CAT6-LAN
    SKU: 25629973
    $76.02
    Checking Pricing
         
    Clamping Voltage:16V
    Protection Type:Single Line Surge
    Module:Protection
    Dimensions:1.7 H x 19 W x 4 D in
    Depth:4 in
    No. of Pairs:4
    Width (Inches):19
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # RM12-CAT6-LAN
    • Dimensions 1.7 H x 19 W x 4 D in
    • UNSPSC 24141510
    • Clamping Voltage 16V
    • Depth 4 in
    • Module Protection
    • No. of Pairs 4
    • Protection Type Single Line Surge
    • Width (Inches) 19
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Protector, Dimensions: 1.7 H x 19 W x 4 D in, Protection Type: Single Line Surge