Hubbell Wiring Device - Kellems HRCAP1 Mini-Quick Control Cap, Aluminum, 1 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Mini-Quick Control Cap, Aluminum, 1 in. - HRCAP1
+ / - Hover over image to Zoom
Other Views

    Mini-Quick Control Cap, Aluminum, 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HRCAP1
    SKU: 99526995
    $17.68
    Checking Pricing
         
    Color:Metallic
    Construction:Aluminum
    Standard:UL 2238 and UL 50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HRCAP1
    • Color Metallic
    • Construction Aluminum
    • Application Size 1 Receptacle Cap
    • Type Receptacle Accessories
    • UNSPSC 32151905
    • Brand Mini-Quick Signal and Control Devices
    • Materials Aluminum
    • Standard UL 2238 and UL 50
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Signal and Control Products, Mini-QuickControl Connectors, Receptacle Cap, Size 1