Tripp Lite TLP606B Protect It! Surge Protector Power Strip, 6 ft. | Graybar Store
     
Tripp Lite - Protect It! Surge Protector Power Strip, 6 ft. - TLP606B
+ / - Hover over image to Zoom
Other Views

    Protect It! Surge Protector Power Strip, 6 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: TLP606B
    SKU: 25112294
    $13.59
    Checking Pricing
         
    Max. Surge Current:790
    No. of Outlets:6
    Length:6 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP606B
    • Color Black
    • UNSPSC 39121610
    • Length 6 ft.
    • Max. Surge Current 790
    • No. of Outlets 6
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Protect It! 6-Outlet Surge Protector, 6-ft. Cord, 790 Joules, Diagnostic LED, Black Housing