Tripp Lite TLP404 Protect It! 4-Outlet Home Computer Surge Protector Strip | Graybar Store
     
Tripp Lite - Protect It! 4-Outlet Home Computer Surge Protector Strip - TLP404
+ / - Hover over image to Zoom
Other Views

    Protect It! 4-Outlet Home Computer Surge Protector Strip

    Manufacturer: Tripp Lite
    Manufacturer #: TLP404
    SKU: 22083948
    $14.00
    Checking Pricing
         
    Length:4 ft.
    Max. Surge Current:450
    No. of Outlets:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP404
    • UNSPSC 39121610
    • Length 4 ft.
    • Max. Surge Current 450
    • No. of Outlets 4
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Protect It! 4-outlet home computer surge protector strip with a 4-ft length cord and 450 joules.
    • 4 outlets
    • 4-ft. cord
    • Surge suppression rating: 450 joules
    • EMI/RFI noise filtering
    • 15 amp resettable circuit breaker
    • Diagnostic LED confirms surge protection status
    • Includes full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
    • Can accommodate 1 large transformer plug without covering remaining outlets, 2 total transformers
    • Keyhole supports for wall mounting
    • Non-Lighted power switch