GE Lighting Q50T3/12V/CL/PRO ProLine® Halogen Lamp, T3 Quartz, 2-Pin G4 Base, 12V, 10A, 140 Initial Lumens | Graybar Store
     
GE Lighting - ProLine® Halogen Lamp, T3 Quartz, 2-Pin G4 Base, 12V, 10A, 140 Initial Lumens - Q50T3/12V/CL/PRO
+ / - Hover over image to Zoom
Other Views

    ProLine® Halogen Lamp, T3 Quartz, 2-Pin G4 Base, 12V, 10A, 140 Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: Q50T3/12V/CL/PRO
    SKU: 22085762
    $3.26
    Checking Pricing
         
    Voltage Rating:12V
    Wattage:50 W
    Color:Clear
    Packaging:100 per Case
    Initial Lumens:850 Lumens
    Alternate Manufacturer Part No.:24926
    Rated Life (Hour):2000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50T3/12V/CL/PRO
    • Color Clear
    • UNSPSC 39101601
    • Alternate Manufacturer Part No. 24926
    • Initial Lumens 850 Lumens
    • Rated Life (Hour) 2000
    • Wattage 50 W
    • Packaging 100 per Case
    • Voltage Rating 12V
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Halogen Lamp, Voltage Rating: 12 V, Wattage: 50 W, Rated Life (Hour): 2000 hr, Base Type: 2-Pin GY6.35, Bulb Shape: T3