Progress Lighting P8037-28 Progress Baffle Trim, Downlight, Step, White/White | Graybar Store
     
Progress Lighting - Progress Baffle Trim, Downlight, Step, White/White - P8037-28
+ / - Hover over image to Zoom
Other Views

    Progress Baffle Trim, Downlight, Step, White/White

    Manufacturer: Progress Lighting
    Manufacturer #: P8037-28
    SKU: 97203119
    $28.49
    Checking Pricing
         
    Color:White
    Additional Features:White Baffle
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P8037-28
    • Color White
    • Type Step
    • UNSPSC 39111800
    • Additional Features White Baffle
    Product Overview:
    Progress Lighting step baffle trim recessed with white on white finish.
    • Step baffle
    • Recessed
    • Diameter: 5 in.
    • All trims have 360 degree positioning
    • Lamps tilt 30 degree max.
    • UL-CUL Damp rating