Intermatic EI400C Programmable Electronic Countdown Timer | Graybar Store
     
Intermatic - Programmable Electronic Countdown Timer - EI400C
+ / - Hover over image to Zoom
Other Views

    Programmable Electronic Countdown Timer

    Manufacturer: Intermatic
    Manufacturer #: EI400C
    SKU: 25241723
    $58.87
    Checking Pricing
         
    Voltage (Volts):120 to 277 V AC
    Amps:15A
    No. of Indicators:(1) Low Battery Indicator
    Color:Ivory
    Clock Motor Voltage:1 HP @ 120 V, 2 HP @ 240 V
    Switch Type:1SPST
    Use With:Bathroom Fans; Decorator Type Switch Plates; Garage Lights; Hot Tubs; Spas; Storage Closets
    HP Rating:1 at 120 V AC hp; 2 at 240 V
    Additional Features:Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    Mounting Type:Wall Mount
    Size:2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN
    Voltage Rating:120 - 127 VAC, 12 - 18 VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EI400C
    • Color Ivory
    • Size 2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN
    • Voltage (Volts) 120 to 277 V AC
    • Application CFL Lighting, LED Lighting, HVACR
    • Type Decorator Digital Auto-Off In-Wall
    • UNSPSC 39122208
    • Additional Features Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    • Amps 15A
    • Clock Motor Voltage 1 HP @ 120 V, 2 HP @ 240 V
    • Contact Configuration 1 NO
    • HP Rating 1 at 120 V AC hp; 2 at 240 V
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type 1SPST
    • Temperature Rating 0 to 50°C
    • Timer Range 1 S - 24 HR
    • Use With Bathroom Fans; Decorator Type Switch Plates; Garage Lights; Hot Tubs; Spas; Storage Closets
    • Voltage Rating 120 - 127 VAC, 12 - 18 VDC
    • No. of Indicators (1) Low Battery Indicator
    • SKU Spec Sheet
      EI400C Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Intermatic® Programmable Electronic Countdown Timer, Ivory, Voltage (Volts): 120 to 277 V AC, Amps: 15 (Tungsten) A; 16 (Ballast) A; 20 (Resistive) A, Clock Motor Voltage: 120 V AC; 240 V AC, Switch Type: 3-Way Switch; Single-Pole
    The DIGITAL AUTO-OFF TIMER 20A 24-277V IVORY Upgrade digital with this Decorator Auto-Off In-Wall Timer. These timers provide flexibility, easy installation, and silent operation. The timers provide a to-the-second accuracy time range from 1 second to 24