Protective Industrial Products 120-MX2820/XL Professional Mechanic's Gloves, XL | Graybar Store
     
Protective Industrial Products - Professional Mechanic's Gloves, XL - 120-MX2820/XL
+ / - Hover over image to Zoom
Other Views

    Professional Mechanic's Gloves, XL

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-MX2820/XL
    SKU: 25465495
    $16.38
    Checking Pricing
    Items sold in feet or each.
         
    Size:XL
    Color:Black, Hi-Vis Yellow
    Glove Material Type:Cotton, Leather, PVC, Polyester
    Glove Type:Mechanic Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-MX2820/XL
    • Color Black, Hi-Vis Yellow
    • Size XL
    • Application Aerospace, Auto Repair, General Industrial Maintenance
    • UNSPSC 46181504
    • Glove Material Type Cotton, Leather, PVC, Polyester
    • Glove Type Mechanic Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Maximum Safety® Professional Mechanic's Gloves, Glove Type: Mechanics, Size: XL, Black/Hi-Vis Yellow, Glove Material Type: Cotton; Leather; PVC; Polyester