Protective Industrial Products 120-MX2820/M Professional Mechanic's Gloves, Med | Graybar Store
     
Protective Industrial Products - Professional Mechanic's Gloves, Med - 120-MX2820/M
+ / - Hover over image to Zoom
Other Views

    Professional Mechanic's Gloves, Med

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-MX2820/M
    SKU: 25465493
    $13.83
    Checking Pricing
         
    Size:M
    Color:Black/Hi-Vis Yellow
    Glove Material Type:Cotton, Leather, PVC and Polyester
    Glove Type:Mechanic Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-MX2820/M
    • Color Black/Hi-Vis Yellow
    • Size M
    • Application Aerospace; Auto Repair; General Industrial Maintenance
    • UNSPSC 46181504
    • Glove Material Type Cotton, Leather, PVC and Polyester
    • Glove Type Mechanic Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Maximum Safety® Professional Mechanic's Gloves, Glove Type: Mechanics, Size: M, Black/Hi-Vis Yellow, Glove Material Type: Cotton; Leather; PVC; Polyester