Robroy PROET2 Conduit Outlet Box, OE, 3/4 in., Ferrous Metal, Stainless Steel (Cover Screw), Hub Size 3/4 in., 3/4 in | Graybar Store
     
Robroy - Conduit Outlet Box, OE, 3/4 in., Ferrous Metal, Stainless Steel (Cover Screw), Hub Size 3/4 in., 3/4 in - PROET2
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, OE, 3/4 in., Ferrous Metal, Stainless Steel (Cover Screw), Hub Size 3/4 in., 3/4 in

    Manufacturer: Robroy
    Manufacturer #: PROET2
    SKU: 88305535
    $317.86
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Compact Design Saves Space, Molded in PVC Cover to Body Gasket Seals Corrosives Out, Sealing Sleeves on All Conduit Openings
    Size:3/4 in
    Brand or Series:OE
    Trade Size (Inches):3/4
    Material:Ferrous Metal, Stainless Steel (Cover Screw)
    Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PROET2
    • Size 3/4 in
    • UNSPSC 39131706
    • Additional Features Compact Design Saves Space, Molded in PVC Cover to Body Gasket Seals Corrosives Out, Sealing Sleeves on All Conduit Openings
    • Brand or Series OE
    • Hub Size (Inches) 3/4 in.
    • Material Ferrous Metal, Stainless Steel (Cover Screw)
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 Inch OET Outlet Box w/ Cover (T Body, 3 Conduit Openings)
    40 mil gray PVC exterior coating;2 mil red urethane interior coating;Available in 1/2 or 3/4 trade sizes;Molded in PVC cover to body gasket seals corrosives out;Sealing sleeves on all conduit openings;Compact design saves space;Encapsulated stainless steel cover screws