Fluke Networks PRO3000F60-KIT Pro3000 Tone Generator and Probe Kit, 4962074 | Graybar Store
     
Fluke Networks - Pro3000 Tone Generator and Probe Kit, 4962074 - PRO3000F60-KIT
+ / - Hover over image to Zoom
Other Views

    Pro3000 Tone Generator and Probe Kit, 4962074

    Manufacturer: Fluke Networks
    Manufacturer #: PRO3000F60-KIT
    SKU: 26052662
    $197.20
    Checking Pricing
    Items sold in feet or each.
         
    Tool Application:Toning and Tracing Wire
    Power Source:9V Battery
    Display Type:LED
    Standard:CE
    Alternate Manufacturer Part No.:4962074
    Frequency Rating:1000 Hz
    Range:10 Miles
    Kit Includes:PRO3000F Probe with 60 Hz filter, Pro3000 Tone Generator with ABN and RJ11 Plug, Getting Started Guide and Pro3000 Case
    Brand or Series:Pro3000 Tone and Probe Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # PRO3000F60-KIT
    • Type Tone Generator and Probe
    • Alternate Manufacturer Part No. 4962074
    • Brand or Series Pro3000 Tone and Probe Series
    • Display Type LED
    • Kit Includes PRO3000F Probe with 60 Hz filter, Pro3000 Tone Generator with ABN and RJ11 Plug, Getting Started Guide and Pro3000 Case
    • Power Source 9V Battery
    • Range 10 Miles
    • Temperature Rating -20 to 60°C
    • Tool Application Toning and Tracing Wire
    • Frequency Rating 1000 Hz
    • Standard CE
    • SKU Spec Sheet
      PRO3000F60-KIT Spec Sheet
    • ECCN 5B991
    • Country of Origin MY - Malaysia
    Product Overview:
    Pro3000 tone generator and probe kit includes probe with 60 Hz filter, tone generator with a ABN and RJ11 plug, a getting started guide and a carry case.
    PRO3000F60 Probe Kit
    • Clear - Innovative filter technology blocks interference ("buzz") that makes tracing difficult
    • Precise - SmartTone™ technology provides five distinct tones for exact pair identification
    • Tone and trace wire on non-active networks
    • Sends loud tone up to 10 miles (16 kilometers) on most cables
    • Loud probe speaker is audible in noisy locations