Vertiv PRO12HSRNGE ProFORM® Split-Base Pedestal, Empty, Non-Metallic, 60 x 11.5 x 14.5 in. | Graybar Store
     
Vertiv - ProFORM® Split-Base Pedestal, Empty, Non-Metallic, 60 x 11.5 x 14.5 in. - PRO12HSRNGE
+ / - Hover over image to Zoom
Other Views

    ProFORM® Split-Base Pedestal, Empty, Non-Metallic, 60 x 11.5 x 14.5 in.

    Manufacturer: Vertiv
    Manufacturer #: PRO12HSRNGE
    SKU: 25187050
    $136.32
    Checking Pricing
         
    Depth (Inches):14.5 in.
    Height (Inches):45 to 60 in.
    Width (Inches):11.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # PRO12HSRNGE
    • UNSPSC 39121100
    • Depth (Inches) 14.5 in.
    • Height (Inches) 45 to 60 in.
    Product Overview:
    Pro12 non-metallic split base pedestal, empty