Brady B33-113-427 Printable Zone Label, Dimension (Inches): 0.5 W x 1.00 H in | Graybar Store
     
Brady - Printable Zone Label, Dimension (Inches): 0.5 W x 1.00 H in - B33-113-427
+ / - Hover over image to Zoom
Other Views

    Printable Zone Label, Dimension (Inches): 0.5 W x 1.00 H in

    Manufacturer: Brady
    Manufacturer #: B33-113-427
    SKU: 25526370
    $79.00
    Checking Pricing
         
    Color:White
    Dimensions (Inches):0.5 W x 1 H
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B33-113-427
    • Color White
    • UNSPSC 55121612
    • Dimensions (Inches) 0.5 W x 1 H
    • Material Type Self-laminating Vinyl
    Product Overview:
    B33 Series Printable Zone Label, Vinyl, White, Dimension (Inches): 0.5 W x 1.00 H in