Phoenix Contact 2866284 Primary Switched DC/DC Converter | Graybar Store
     
Phoenix Contact - Primary Switched DC/DC Converter - 2866284
+ / - Hover over image to Zoom
Other Views

    Primary Switched DC/DC Converter

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866284
    SKU: 25054312
    $224.43
    Checking Pricing
         
    Input Amperage:1.3 at 24 V DC A; 2.6
    Input Voltage:32 V DC
    Output Amperage:1A
    Width:22.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866284
    • UNSPSC 39121004
    • Input Amperage 1.3 at 24 V DC A; 2.6
    • Input Voltage 32 V DC
    • Output Amperage 1A
    • Width 22.5 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Primary Switched DC/DC Converter, Input Voltage: 32 V DC, Output Amerage: 1 A, Input Amperage: 1.3 at 24 V DC A; 2.6 at 12 V DC A, Width (mm): 22-1/2 mm