Robroy PRHNIP-1X4 Conduit Nipple, 1 x 4 in. | Graybar Store
     
Robroy - Conduit Nipple, 1 x 4 in. - PRHNIP-1X4
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, 1 x 4 in.

    Manufacturer: Robroy
    Manufacturer #: PRHNIP-1X4
    SKU: 88226039
    $32.74
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHNIP-1X4
    • UNSPSC 39131700
    • Materials Steel
    • For Use With PVC Coated Conduits
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond RedH2ot Nipple, PVC-Coated Steel, 1 x 4 in.
    Plasti-Bond RedH2ot conduit nipple is 1 inch and 4 inches long. Conduit nipple is PVC coated steel.