Robroy PRHELB-1X90X24 Conduit Elbow, PVC Coated (Exterior Finish), Urethane (Interior Finish), Urethane Coating Over Steel (Thread Finish), Steel | Graybar Store
     
Robroy - Conduit Elbow, PVC Coated (Exterior Finish), Urethane (Interior Finish), Urethane Coating Over Steel (Thread Finish), Steel - PRHELB-1X90X24
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, PVC Coated (Exterior Finish), Urethane (Interior Finish), Urethane Coating Over Steel (Thread Finish), Steel

    Manufacturer: Robroy
    Manufacturer #: PRHELB-1X90X24
    SKU: 88225091
    $156.82
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:90 °
    Material:Steel
    Trade Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHELB-1X90X24
    • Bend Radius 90 °
    • Finish PVC Coated Exterior With Urethane Coated Interior
    • Trade Size 1 in.
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Elbows