Robroy PRHELB-1-1/4X90-D PVC-Coated Steel 90-Degree Rigid Conduit Elbow, 1-1/4 in., Standard Radius | Graybar Store
     
Robroy - PVC-Coated Steel 90-Degree Rigid Conduit Elbow, 1-1/4 in., Standard Radius - PRHELB-1-1/4X90-D
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Steel 90-Degree Rigid Conduit Elbow, 1-1/4 in., Standard Radius

    Manufacturer: Robroy
    Manufacturer #: PRHELB-1-1/4X90-D
    SKU: 25648378
    $3,222.18
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1-1/4
    Bend Radius:Standard
    Quick Order:Y
    Material:40 mil PVC-Coated Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHELB-1-1/4X90-D
    • Type Elbow
    • UNSPSC 39131717
    • Bend (Degree) 90
    • Bend Radius Standard
    • Coating PVC
    • Material 40 mil PVC-Coated Steel
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. Plasti-Bond RedH2OT® PVC-coated steel 90-degree rigid Conduit Elbow with red urethane interior/thread coating, standard radius.
    PLASTI-BOND REDH2OT® Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials.