Robroy PRHCONDUIT-5 PVC Coated Rigid Metal Conduit, 5 in. | Graybar Store
     
Robroy - PVC Coated Rigid Metal Conduit, 5 in. - PRHCONDUIT-5
+ / - Hover over image to Zoom
Other Views

    PVC Coated Rigid Metal Conduit, 5 in.

    Manufacturer: Robroy
    Manufacturer #: PRHCONDUIT-5
    SKU: 98408485
    $8,879.45
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Trade Size (Inches):5
    Outer Diameter:5.643 in.
    Color / Finish:Grey
    Length:10 ft.
    Inner Diameter:5.073 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHCONDUIT-5
    • Type PVC Coated Rigid Metal Conduit
    • UNSPSC 39131706
    • Coating PVC (Exterior); Urethane (Interior)
    • Color / Finish Grey
    • Inner Diameter 5.073 in.
    • Length 10 ft.
    • Material of Construction Steel
    • Outer Diameter 5.643 in.
    • Trade Size (Inches) 5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
    PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.