Robroy PRGUAB26 Conduit Outlet Box, GUA, 3/4 in., Aluminum (Cover), Ferrous Metal (Body), Neoprene (Gasket), Hub Size 3/4 in., 3/4 in | Graybar Store
     
Robroy - Conduit Outlet Box, GUA, 3/4 in., Aluminum (Cover), Ferrous Metal (Body), Neoprene (Gasket), Hub Size 3/4 in., 3/4 in - PRGUAB26
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, GUA, 3/4 in., Aluminum (Cover), Ferrous Metal (Body), Neoprene (Gasket), Hub Size 3/4 in., 3/4 in

    Manufacturer: Robroy
    Manufacturer #: PRGUAB26
    SKU: 88225692
    $194.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Molded in PVC Seal Preserves Venting Characteristics of Fitting but Seals Out Corrosives, Sealing Sleeves on all Conduit Openings
    Size:3/4 in.
    Brand or Series:GUA
    Material:Aluminum (Cover), Ferrous Metal (Body), Neoprene (Gasket)
    Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRGUAB26
    • Size 3/4 in.
    • UNSPSC 39121300
    • Additional Features Molded in PVC Seal Preserves Venting Characteristics of Fitting but Seals Out Corrosives, Sealing Sleeves on all Conduit Openings
    • Brand or Series GUA
    • Hub Size (Inches) 3/4 in.
    • Material Aluminum (Cover), Ferrous Metal (Body), Neoprene (Gasket)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 Inch GUAB Outlet Box w/ Alum Cover (3? Open)
    40 mil gray PVC exterior coating;2 mil red urethane interior coating;Trade sizes from 1/2 through 2 in various styles and configurations;Sealing sleeves on all conduit openings;Neoprene O-ring is standard;Molded-in PVC seal preserves venting characteristics of fitting but seals out corrosives;Standard material is a cast iron alloy body with a copper-free aluminum cover. Consult Factory for availability of cast iron covers;Internal green grounding screw is standard