Robroy PREYS36 Platic-Bond Sealing Fitting, M/F, 1 in. | Graybar Store
     
Robroy - Platic-Bond Sealing Fitting, M/F, 1 in. - PREYS36
+ / - Hover over image to Zoom
Other Views

    Platic-Bond Sealing Fitting, M/F, 1 in.

    Manufacturer: Robroy
    Manufacturer #: PREYS36
    SKU: 88225629
    $129.66
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PREYS36
    • UNSPSC 39131700
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 M/F SEALING FITTING
    Plasti-Bond Sealing Fittings are used in conduit runs to stop gasses, vapors or flames from migrating from one part of the conduit system to another. This limits the spread of any potential explosion, enhancing safety. The PVC and urethane coatings of the fittings protects them from corrosive atmospheres so they can continue to function in hazardous locations. These fittings are available in several different configurations and with optional breathers and drains to accommodate installation in a variety of locations and positions. The EY, EYM, EYD and EYDEF styles of fittings are for installation in vertical conduit runs. The EYA, EYAM and EYSEF style fittings are for installation in either vertical or horizontal runs. The EZS and EZDM style fittings may be used in any angle of conduit run. These Plasti-Bond sealing fittings should be used with a suitable system of sealing compound, such as Chico A, Chico X or Chico A-P from Crouse-Hinds. Follow the installation instructions included with the sealing compound.