Robroy PREYS116 Plasti-Bond, Sealing Fitting, PVC Coated Conduit Fitting, Ferrous Metal, 1/2 in. | Graybar Store
     
Robroy - Plasti-Bond, Sealing Fitting, PVC Coated Conduit Fitting, Ferrous Metal, 1/2 in. - PREYS116
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond, Sealing Fitting, PVC Coated Conduit Fitting, Ferrous Metal, 1/2 in.

    Manufacturer: Robroy
    Manufacturer #: PREYS116
    SKU: 88225622
    $108.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:1/2 in.
    Brand or Series:Plasti-Bond®
    Material:Ferrous Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PREYS116
    • Size 1/2 in.
    • Type Sealing Fitting
    • UNSPSC 39131700
    • Brand or Series Plasti-Bond®
    • Finish PVC Coated Exterior With Urethane Coated Interior Finish
    • Material Ferrous Metal
    • For Use With Conduit Runs to Stop Gasses, Thus Limiting The Spread of any Potential Explosion and Enhancing Safety, Vapors or Flames From Migrating From One Part of The Conduit System to Another
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 Inch EYS M/F Sealing Fitting (V/H)
    40 mil gray PVC exterior coating;2 mil red urethane interior coating;10 trade sizes from 1/2 through 4