Lutron AY-10P-BR Ariadni Toggle Dimmer, Preset Single Pole, 1000W, Brown | Graybar Store
     
Lutron - Ariadni Toggle Dimmer, Preset Single Pole, 1000W, Brown - AY-10P-BR
+ / - Hover over image to Zoom
Other Views

    Ariadni Toggle Dimmer, Preset Single Pole, 1000W, Brown

    Manufacturer: Lutron
    Manufacturer #: AY-10P-BR
    SKU: 99571400
    $54.16
    Checking Pricing
         
    Color:Brown
    Voltage Rating:120 V
    Switch Type:1-Pole
    Wattage:1000 W
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-10P-BR
    • Color Brown
    • UNSPSC 39122206
    • Composition 1 Channel
    • Lamp Type Incandescent, Halogen
    • Series Ariadni
    Product Overview:
    Ariadni® Preset Dimmer, Voltage Rating: 120 V, Switch Style: Toggle with Slide Dimmer, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, Brown