Lutron DV-10PH-WH Diva Dimmers, Single-Pole, 1000W, Clamshell, White | Graybar Store
     
Lutron - Diva Dimmers, Single-Pole, 1000W, Clamshell, White - DV-10PH-WH
+ / - Hover over image to Zoom
Other Views

    Diva Dimmers, Single-Pole, 1000W, Clamshell, White

    Manufacturer: Lutron
    Manufacturer #: DV-10PH-WH
    SKU: 95022076
    $94.78
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
    Switch Type:1-Pole
    Wattage:1000 W
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-10PH-WH
    • Color White
    • UNSPSC 39122206
    • Composition 3 Channel
    • Lamp Type Incandescent/Halogen
    • Series Diva
    • Switch Style Paddle with Slide Dimmer
    • Switch Type 1-Pole
    • Wattage 1000 W
    • Voltage Rating 120V
    • SKU Spec Sheet
      DV-10PH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Diva® Preset Dimmer, Voltage Rating: 120 V, Switch Style: Paddle with Slide Dimmer, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White