Lutron AYF-103P-277-WH Ariadni 3-Wire Fluorescent Dimmer, Preset, 3-Way/Single-Pole, 277V, White | Graybar Store
     
Lutron - Ariadni 3-Wire Fluorescent Dimmer, Preset, 3-Way/Single-Pole, 277V, White - AYF-103P-277-WH
+ / - Hover over image to Zoom
Other Views

    Ariadni 3-Wire Fluorescent Dimmer, Preset, 3-Way/Single-Pole, 277V, White

    Manufacturer: Lutron
    Manufacturer #: AYF-103P-277-WH
    SKU: 92119222
    $135.95
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Switch Type:1-Pole, 3-Way
    Composition:3 Channel
    Brand or Series:Ariadni
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYF-103P-277-WH
    • Color White
    • UNSPSC 39122206
    • Brand or Series Ariadni
    • Composition 3 Channel
    • Lamp Type Incandescent/Halogen
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 1-Pole, 3-Way
    • SKU Spec Sheet
      AYF-103P-277-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ariadni® Preset Dimmer, Switch Style: Toggle, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole/3-Way, White