Lutron AY-103P-WH Ariadni Toggle Dimmer, Preset 3-Way, 1000W, White | Graybar Store
     
Lutron - Ariadni Toggle Dimmer, Preset 3-Way, 1000W, White - AY-103P-WH
+ / - Hover over image to Zoom
Other Views

    Ariadni Toggle Dimmer, Preset 3-Way, 1000W, White

    Manufacturer: Lutron
    Manufacturer #: AY-103P-WH
    SKU: 91025561
    $60.53
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Voltage Rating:120V
    Switch Type:3-Way/Multi-Location
    Wattage:1000
    Composition:3 Channel
    Brand or Series:Ariadni
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-103P-WH
    • Color White
    • UNSPSC 39122206
    • Brand or Series Ariadni
    • Composition 3 Channel
    • Lamp Type Incandescent, Halogen
    • Switch Style Toggle with Slide Dimmer
    • Switch Type 3-Way/Multi-Location
    • Wattage 1000
    • Voltage Rating 120V
    • SKU Spec Sheet
      AY-103P-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Ariadni® Preset Dimmer, Voltage Rating: 120 V, Switch Style: Toggle with Slide Dimmer, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 3-Way/Multi-Location, White