Lutron DVSTV-LA Diva 0-10V Dimmers, 1-Pole/3-Way, Light Almond | Graybar Store
     
Lutron - Diva 0-10V Dimmers, 1-Pole/3-Way, Light Almond - DVSTV-LA
+ / - Hover over image to Zoom
Other Views

    Diva 0-10V Dimmers, 1-Pole/3-Way, Light Almond

    Manufacturer: Lutron
    Manufacturer #: DVSTV-LA
    SKU: 25677043
    $79.65
    Checking Pricing
         
    Voltage Rating:120V
    Switch Type:1-Pole, 3-Way
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVSTV-LA
    • Composition 3 Channel
    • Lamp Type Fluorescent/LED
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    Product Overview:
    Diva® Preset Dimmer, Voltage Rating: 120 V, Switch Style: Paddle with Slide Dimmer, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole/3-Way