Lutron AY-603PGH-IV Ariadni® eco-dim Preset Dimmer, 3-Way/Single-Pole, 600W, 120V, Ivory | Graybar Store
     
Lutron - Ariadni® eco-dim Preset Dimmer, 3-Way/Single-Pole, 600W, 120V, Ivory - AY-603PGH-IV
+ / - Hover over image to Zoom
Other Views

    Ariadni® eco-dim Preset Dimmer, 3-Way/Single-Pole, 600W, 120V, Ivory

    Manufacturer: Lutron
    Manufacturer #: AY-603PGH-IV
    SKU: 25196921
    $22.13
    Checking Pricing
         
    Additional Features:Eco-Dim® Model Guarantees At Least 15% Energy Savings And Triples Lamp Life Compared to A Standard Switch
    Voltage Rating:120V
    Wattage:600 W
    Color:Ivory
    Switch Type:1-Pole, 3-Way
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-603PGH-IV
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features Eco-Dim® Model Guarantees At Least 15% Energy Savings And Triples Lamp Life Compared to A Standard Switch
    • Composition 3 Channel
    • Switch Type 1-Pole, 3-Way
    • Wattage 600 W
    • Voltage Rating 120V
    • SKU Spec Sheet
      AY-603PGH-IV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    eco-dim® Preset Dimmer, Voltage Rating: 120 V, Switch Style: Toggle with Slide Dimmer, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/3-Way, Ivory