DeWalt DW5235 Premium Percussion Drill Bit, 1/2 x 6 in. | Graybar Store
     
DeWalt - Premium Percussion Drill Bit, 1/2 x 6 in. - DW5235
+ / - Hover over image to Zoom
Other Views

    Premium Percussion Drill Bit, 1/2 x 6 in.

    Manufacturer: DeWalt
    Manufacturer #: DW5235
    SKU: 22068280
    $9.49
    Checking Pricing
         
    Chuck Size:1/2 in.
    Length:6 in.
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW5235
    • Size 1/2 in.
    • UNSPSC 27112800
    • Chuck Size 1/2 in.
    • Length 6 in.
    • Materials Carbide Steel
    • For Use With Masonry, Concrete, Rock, Artificial Stone
    • Country of Origin DE - Germany
    Product Overview:
    Masonry Drill Bit, Percussion Hammer, 6 Inch Overall Length, Reduced Shank Type, Carbide Tipped Material