Erico 6TB Thread Install Rod Hanger With Angle Bracket, 1/4 in. Plain Hole (Hole 1), 3/8 in. Plain Hole (Hole 2), Pregalvanized Steel | Graybar Store
     
Erico - Thread Install Rod Hanger With Angle Bracket, 1/4 in. Plain Hole (Hole 1), 3/8 in. Plain Hole (Hole 2), Pregalvanized Steel - 6TB
+ / - Hover over image to Zoom
Other Views

    Thread Install Rod Hanger With Angle Bracket, 1/4 in. Plain Hole (Hole 1), 3/8 in. Plain Hole (Hole 2), Pregalvanized Steel

    Manufacturer: Erico
    Manufacturer #: 6TB
    SKU: 88091807
    $1.50
    Checking Pricing
         
    Hole Size:1/4 in. (HS1); 3/8 in. (HS2)
    Load Rating (Pound):160 lb.
    Mounting Position:Horizontal Mount
    Mounting Type:Ceiling Mount; Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6TB
    • UNSPSC 39121701
    • Hole Size 1/4 in. (HS1); 3/8 in. (HS2)
    • Load Rating (Pound) 160 lb.
    • Materials Spring Steel; Steel
    Product Overview:
    Pentair® Rod Hanger With Angle Bracket, Packaging: 100 Per Pack, Spring Steel; Steel, Load Rating (Pound): 160 lb, Ceiling Mount; Wall Mount
    Thread-Install Rod Hanger With Angle Bracket suspends plain rod, threaded rod and wire drops from horizontal structures such as laminated wood or concrete beams, joists, ceilings and walls.