Erico (nVent) 4TIAFAB3 Thread Install Rod Hanger With Pin-Driven Angle Bracket, 1/4 in. Hole, Threaded | Graybar Store
     
Erico (nVent) - Thread Install Rod Hanger With Pin-Driven Angle Bracket, 1/4 in. Hole, Threaded - 4TIAFAB3
+ / - Hover over image to Zoom
Other Views

    Thread Install Rod Hanger With Pin-Driven Angle Bracket, 1/4 in. Hole, Threaded

    Manufacturer: Erico (nVent)
    Manufacturer #: 4TIAFAB3
    SKU: 25106165
    $2.35
    Checking Pricing
         
    Hole Size:1/4 in.
    Load Rating (Pound):160 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 4TIAFAB3
    • UNSPSC 31162502
    • Hole Size 1/4 in.
    • Load Rating (Pound) 160 lb. Load Rating
    Product Overview:
    Thread Install Rod Hanger With Pin-Driven Angle Bracket, 1/4 in. Hole, Threaded, Load Rating 160 lb.
    Longer leg angle bracket for tool clearance. Designed to fit a variety of pin drivers. Improved for easier installation with pin drivers.