GE Lighting Q45MR16HIR/CCG35 Precise™ Cover Glass IR MR16, 2-Pin GX5.3, 45W | Graybar Store
     
GE Lighting - Precise™ Cover Glass IR MR16, 2-Pin GX5.3, 45W - Q45MR16HIR/CCG35
+ / - Hover over image to Zoom
Other Views

    Precise™ Cover Glass IR MR16, 2-Pin GX5.3, 45W

    Manufacturer: GE Lighting
    Manufacturer #: Q45MR16HIR/CCG35
    SKU: 25259691
    $17.06
    Checking Pricing
         
    Beam Spread:Flood
    Color Temperature (Kelvin):3000
    Initial Lumens:0
    Rated Life (Hour):5000
    Wattage:45
    Alternate Manufacturer Part No.:77909
    CBCP:2300
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q45MR16HIR/CCG35
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 77909
    • Base Type GX5.3
    • Beam Spread Flood
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 0
    • Rated Life (Hour) 5000
    • Volts 12V
    • Wattage 45
    • CBCP 2300
    • SKU Spec Sheet
      Q45MR16HIR/CCG35 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE halogen 45 watt MR16 1-pack with 5000 rated life hours.