Cablofil (Legrand) FASP700PG Pre-GalvanizedvCablofil FAS Profile Support Bracket, 28 in. | Graybar Store
     
Cablofil (Legrand) - Pre-GalvanizedvCablofil FAS Profile Support Bracket, 28 in. - FASP700PG
+ / - Hover over image to Zoom
Other Views

    Pre-GalvanizedvCablofil FAS Profile Support Bracket, 28 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP700PG
    SKU: 99420415
    $28.84
    Checking Pricing
         
    Color / Finish:PG
    Length:28 in.
    Material Finish:Pre-Galvanized
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP700PG
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    • Color / Finish PG
    • Length 28 in.
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • Material Steel
    • SKU Spec Sheet
      FASP700PG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    28 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 24 inches or wall or under floor applications Pre-Galvanized finish is for indoor use