B-Line (Eaton) B22-120GLV Pre-Galvanized Steel Solid Channel | Graybar Store
     
B-Line (Eaton) - Pre-Galvanized Steel Solid Channel - B22-120GLV
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized Steel Solid Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22-120GLV
    SKU: 88035418
    $26.17
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Length:10 ft.
    Color / Finish:PRE-GALVANIZED
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22-120GLV
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    • Length 10 ft.
    • Width (Inches) 1-5/8
    • Channel Openings Solid
    • SKU Spec Sheet
      B22-120GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    B22 Series pre-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. solid channel, length 10 ft.
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), GALVANIZED