B-Line (Eaton) B52SH-120GLV B52SH Steel Channel With Elongated Holes,Pre-Galvanized, 10 ft., 12 ga. | Graybar Store
     
B-Line (Eaton) - B52SH Steel Channel With Elongated Holes,Pre-Galvanized, 10 ft., 12 ga. - B52SH-120GLV
+ / - Hover over image to Zoom
Other Views

    B52SH Steel Channel With Elongated Holes,Pre-Galvanized, 10 ft., 12 ga.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52SH-120GLV
    SKU: 88036545
    $32.26
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:12
    Length:10 ft.
    Additional Features:2 In Center Spacing
    Color / Finish:PRE-GALVANIZED
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52SH-120GLV
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 12
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    • Length 10 ft.
    • Width 1-5/8 in.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SKU Spec Sheet
      B52SH-120GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    B52SH Series pre-galvanized 12 ga. steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    Bolted framing (strut system) provides strength and stability to various support system applications.