B-Line (Eaton) B24SH-120GLV Pre-Galvanized Steel Channel With Elongated Holes | Graybar Store
     
B-Line (Eaton) - Pre-Galvanized Steel Channel With Elongated Holes - B24SH-120GLV
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized Steel Channel With Elongated Holes

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B24SH-120GLV
    SKU: 88035608
    $59.41
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:14
    Length:10 ft. L
    Additional Features:2 In Center Spacing
    Color / Finish:PRE-GALVANIZED
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B24SH-120GLV
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    Product Overview:
    B24SH Series pre-galvanized 14 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 14 GA., 120-