B-Line (Eaton) B22SH-120GLV B22SH Steel Channel With Elongated Holes,Pre-Galvanized, 10 ft. | Graybar Store
Message Dialog
Display Update Message
17046
88035486
[
{
"catentry_id" : "28964",
"Attributes" : {
"Channel Dimensions (Inches)_1-5/8 in. W x 1-5/8 in. H":"5"
,
"Length_10 ft.":"31"
,
"Additional Features_2 in.. Center Spacing":"32"
,
"Color / Finish_Pre-Galvanized":"33"
,
"Slot Size_1-1/8 in. L x 9/16 in. W":"34"
,
"Brand or Series_B22SH Series":"35"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0002":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP Breakable Oversized Indicator_O":"3"
,
"SAP UNSPSC_30101804":"4"
,
"Channel Material_Cold Formed Low Carbon Steel":"6"
,
"Gauge_12":"7"
,
"SAP Delivery Unit_10":"8"
,
"Channel Openings_9/16 x 1-1/8 in. Elongated Holes":"9"
,
"Commerce SAP Alternate UOM_LN":"10"
,
"Commerce SAP Alternate UOM Qty_10":"11"
,
"Item Group_Back To Back, Slotted, Metal Framing":"12"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/b22sh-120glv-b-line-eaton-88035486-spec-sheet-sku-spec-sheet/82167b8f7df53b3a721afd6f7a1039c3-759974.pdf":"13"
,
"SAP Material Type_ZSTD":"14"
,
"SAP POA_01":"15"
,
"SAP GTIN_781011213305":"16"
,
"SAP ECCN_EAR99":"17"
,
"SAP Country of Origin_US - USA":"18"
,
"SAP Country Name_USA":"19"
,
"SAP Country Code_US":"20"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"21"
,
"CFP_NO":"22"
,
"SAP Price Unit B_100":"23"
,
"SAP Price Unit A_100":"24"
,
"SAP Price Column L_500.94":"25"
,
"SAP Price Column B_500.94":"26"
,
"SAP Price Column A_500.94":"27"
,
"SAP Unit_FT":"28"
,
"SAP Price Unit L_100":"29"
,
"SAP Prefix Purchase Group_BLNPA":"30"
},
}
]
B22SH Steel Channel With Elongated Holes,Pre-Galvanized, 10 ft.
Manufacturer:
B-Line (Eaton)
Manufacturer #:
B22SH-120GLV
SKU:
88035486
Checking Pricing
Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
Length:10 ft.
Additional Features:2 in.. Center Spacing
Color / Finish:Pre-Galvanized
Slot Size:1-1/8 in. L x 9/16 in. W
Brand or Series:B22SH Series
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
B-Line (Eaton)
-
Manufacturer #
B22SH-120GLV
-
UNSPSC
30101804
-
Additional Features
2 in.. Center Spacing
-
Brand or Series
B22SH Series
-
Channel Dimensions (Inches)
1-5/8 in. W x 1-5/8 in. H
-
Channel Material
Cold Formed Low Carbon Steel
-
Color / Finish
Pre-Galvanized
-
Gauge
12
-
Length
10 ft.
-
Channel Openings
9/16 x 1-1/8 in. Elongated Holes
-
SKU Spec Sheet
B22SH-120GLV Spec Sheet
-
ECCN
EAR99
-
Country of Origin
US - USA
-
Slot Size
1-1/8 in. L x 9/16 in. W
-
Product Overview:
B22SH Series pre-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
Bolted framing (strut system) provides strength and stability to various support system applications.