B-Line (Eaton) B54-120 GLV Pre-Galvanized Steel Channel With Elongated Holes ,14 Gauge | Graybar Store
     
B-Line (Eaton) - Pre-Galvanized Steel Channel With Elongated Holes ,14 Gauge - B54-120 GLV
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized Steel Channel With Elongated Holes ,14 Gauge

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54-120 GLV
    SKU: 88036566
    $32.85
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:14
    Additional Features:9/16 x 1-1/8 in. Elongated Holes
    Color / Finish:PRE-GALVANIZED
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54-120 GLV
    • UNSPSC 30101804
    • Additional Features 9/16 x 1-1/8 in. Elongated Holes
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 14
    • Length 10 ft.
    • Width 1-5/8 in.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • SKU Spec Sheet
      B54-120 GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    B54 Series 12 ga. Pre-galvanized steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft. Bolted framing (strut system) provides strength and stability to various support system applications.
    CHANNEL, 13/16-IN. X 1 5/8-IN., 14 GA., 120-IN. (10 FT), GALVANIZED