Minerallac Pre-Galvanized Steel Cable Protection Nail Plates | Graybar Store
     
Minerallac - Pre-Galvanized Steel Cable Protection Nail Plates
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized Steel Cable Protection Nail Plates

    Manufacturer: Minerallac
         

    Minerallac nail plates protect data/com, PVC plumbing and electrical from punctures by nails or screws.

    • Protects Data/Com, PVC Plumbing and Electrical From Punctures by Nails or Screws
    • Styles With Teeth Attach to Wood Studs With Hammer
    • Styles With Holes Attach to Wood or Metal Studs Using Nails or Screws and a Hammer or Screwdriver
    • Required For Compliance With 2011 NEC Article 300.4(A) or Plumbing Code 305.8
    • Constructed From Pre-Galvanized Steel For Corrosion Resistance
    • Manufacturer Minerallac
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Width
    Price
    BJNP
    96085974
    2-1/2 in.
    100
    1-1/2 in.
    $0.27 / EA
    SKU
    96085974
    Length
    2-1/2 in.
    Packaging
    100
    Width
    1-1/2 in.
    $0.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    NP12
    25265094
    12 in.
    50
    1-1/2 in.
    $1.33 / EA
    SKU
    25265094
    Length
    12 in.
    Packaging
    50
    Width
    1-1/2 in.
    $1.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock