Graybar Vendor PRATT YES-CUT REEL Triplex Utility Cable, Yellow Extruded Stripe Neutral, Cut Reel, Pratt, 3/0 AWG Neutral, 250 MCM Phase Conductor | Graybar Store
     
Graybar Vendor - Triplex Utility Cable, Yellow Extruded Stripe Neutral, Cut Reel, Pratt, 3/0 AWG Neutral, 250 MCM Phase Conductor - PRATT YES-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Triplex Utility Cable, Yellow Extruded Stripe Neutral, Cut Reel, Pratt, 3/0 AWG Neutral, 250 MCM Phase Conductor

    Manufacturer: Graybar Vendor
    Manufacturer #: PRATT YES-CUT REEL
    SKU: 22108331
    $3.61
    Checking Pricing
         
    No. of Conductors:3
    Code Name:Pratt
    Neutral:3/0 AWG
    Phase Conductor Size:250 MCM
    Conductor Material:Aluminum
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PRATT YES-CUT REEL
    • No. of Conductors 3
    • Application Underground
    • Type Triplex
    • UNSPSC 26121600
    • Code Name Pratt
    • Conductor Material Aluminum
    • Insulation Material Crosslinked Polyethylene
    • Length Cut Reel
    • Neutral 3/0 AWG
    • Phase Conductor Size 250 MCM
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Pratt triplex underground utility cable has 3/0 AWG neutral and a 250 MCM phase conductor. Cable has a yellow extruded stripe neutral. Cable is rated 345A in direct burial and 265A in ducts.
    • 600 Volts
    • Insulation is cross-linked, vulcanized interlinked polyethylene
    • Neutrals: yellow triple extruded stripe, yes neutrals have sequential footage markers
    • UL listed and CSA certified