Panduit PRA2S-A-C Cable Tie With Mounting Base, Base 1.00 L x 0.90 in. W, Cable Tie 7.30 L x 0.19 in. W, Max. Bundle Dia. 1.85 in., White Nylon | Graybar Store
     
Panduit - Cable Tie With Mounting Base, Base 1.00 L x 0.90 in. W, Cable Tie 7.30 L x 0.19 in. W, Max. Bundle Dia. 1.85 in., White Nylon - PRA2S-A-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie With Mounting Base, Base 1.00 L x 0.90 in. W, Cable Tie 7.30 L x 0.19 in. W, Max. Bundle Dia. 1.85 in., White Nylon

    Manufacturer: Panduit
    Manufacturer #: PRA2S-A-C
    SKU: 25000057
    $166.77
    Checking Pricing
         
    Color:White
    Hole Size:#6 (M3)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRA2S-A-C
    • Color White
    • UNSPSC 39121703
    • Hole Size #6 (M3)
    • Materials Nylon 6.6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The releasable cable tie is white and has a 1.0 x 0.9" (25 x 23 mm) adhesive mounting base. It is 7.3" (185.4 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
    The releasable cable tie is white and has a 1.0 x 0.9" (25 x 23 mm) adhesive mounting base. It is 7.3" (185.4 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.