Hoffman (nVent) PRA1922TP Proline™ Rack Angles, Steel, Tapped Two, 19 in. | Graybar Store
     
Hoffman (nVent) - Proline™ Rack Angles, Steel, Tapped Two, 19 in. - PRA1922TP
+ / - Hover over image to Zoom
Other Views

    Proline™ Rack Angles, Steel, Tapped Two, 19 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PRA1922TP
    SKU: 97100451
    $282.20
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PRA1922TP
    • Type 19-in. Rack Angles
    • UNSPSC 39121334
    • Brand Proline
    Product Overview:
    Rack Angles,19 in.Tapped (2), Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 2200mm, Material/Finish: Steel/zinc
    19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19-in. Rack Angles are fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.