Tripp Lite PR7 AC/DC Converter, 7A | Graybar Store
     
Tripp Lite - AC/DC Converter, 7A - PR7
+ / - Hover over image to Zoom
Other Views

    AC/DC Converter, 7A

    Manufacturer: Tripp Lite
    Manufacturer #: PR7
    SKU: 92115616
    $73.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PR7
    • UNSPSC 39121004
    Product Overview:
    Linear AC DC Converter 1 Output 13.8V 7A 120VAC Input, 96 Watt